Motion
7032S
Challenger Rain 2-Piece Suit - Small Size, Blue Color, Attached Hood, Snap Fly, Nylon, PVC Material
MI ITEM #03447700
MFR #7032S
List Price$61.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Challenger Rain 2-Piece Suit - Small Size, Blue Color, Attached Hood, Snap Fly, Nylon, PVC Material
MI ITEM #03447700
MFR #7032S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.86/each for your price

Overview

Mfr description
7032S CHALLENGER .18MM PVC/NYLON SUIT 2

Specifications

  • Garment Type
    2-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant Garment
  • Wrist Ankle Closure
    Elastic Wrists & Take-Up Snaps at Ankles
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Attached Hood
  • Pant Type
    Waist-Length Pants
  • Fly Type
    Snap Fly
  • Material
    Nylon, PVC
  • Size
    Small
  • Color
    Blue
  • Seam
    Double Stitched, Welded
  • Product Line
    Challenger
  • Material Thickness
    0.16 mm
  • Chest Size
    54 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text