Motion
7368CRL

MCR SAFETY
7368CRL

Luminator Rain Coat - Large, Black/Green, Nylon/PVC, Zipper & Snaps Closure
MI ITEM #03447739
MFR #7368CRL
Price$84.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
7368CRL

Luminator Rain Coat - Large, Black/Green, Nylon/PVC, Zipper & Snaps Closure
MI ITEM #03447739
MFR #7368CRL

Mfr description
7368CRL .48MM LM/ BLACK REV COAT 2" SLV
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.99/each

Specifications

Dimensions

  • Chest Size
    54 in
  • Length
    48 in
  • Size
    Large

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Black/Green
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Zipper & Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain
  • High Visibility
    High Visibility Garment
  • Hood Type
    None
  • Material
    Nylon/PVC
  • Number Of Horizontal Stripes
    1 (Plus 1 On Each Sleeve)
  • Number Of Pockets
    2
  • Pattern
    None
  • Product Line
    Luminator
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Reversible
  • UPC_NO
    45143736935

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)