Motion
7368CRM

MCR SAFETY
7368CRM

Luminator Rain Coat - Medium, Black/Green, Nylon/PVC, Zipper & Snaps Closure
MI ITEM #03447740
MFR #7368CRM
Your Price$84.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
7368CRM

Luminator Rain Coat - Medium, Black/Green, Nylon/PVC, Zipper & Snaps Closure
MI ITEM #03447740
MFR #7368CRM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$84.99/each(List $101.99)

Overview

Mfr description
7368CRM .48MM LM/ BLACK REV COAT 2" SLV

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    High Visibility Garment
  • Hood Type
    None
  • Front Closure
    Zipper & Snaps
  • Reversible
    Reversible
  • Material
    Nylon/PVC
  • Color
    Black/Green
  • Size
    Medium
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Product Line
    Luminator
  • Pattern
    None
  • Number Of Horizontal Stripes
    1 (Plus 1 On Each Sleeve)
  • Chest Size
    52 in
  • Length
    48 in
  • UPC_NO
    45143736928

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text