Motion
7368CRX2

MCR SAFETY
7368CRX2

Luminator Rain Coat - 2X-Large, Black/Green, Nylon/PVC, Zipper & Snaps Closure
Mi Item #03447742
MFR #7368CRX2
Price$88.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
7368CRX2

Luminator Rain Coat - 2X-Large, Black/Green, Nylon/PVC, Zipper & Snaps Closure
Mi Item #03447742
MFR #7368CRX2

Mfr description
7368CRX2 .48MM LM/ BLACK REV COAT 2" SLV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.68/each

Specifications

Dimensions

  • Chest Size
    60 in
  • Length
    48 in
  • Size
    2X-Large

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Black/Green
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Zipper & Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain
  • High Visibility
    Yes
  • Hood Type
    No Hood
  • Includes
    No Hood
  • Material
    Nylon/PVC
  • Number Of Horizontal Stripes
    1 (Plus 1 On Each Sleeve)
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Luminator
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Reversible
  • Series
    Luminator
  • UPC_NO
    45143736959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)