Motion
800BFXL

MCR SAFETY
800BFXL

Concord Rain Bib Overall - X-Large in-oz Size, Yellow Color, Neoprene/Nylon Material
MI ITEM #03447756
MFR #800BFXL
Price$63.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
800BFXL

Concord Rain Bib Overall - X-Large in-oz Size, Yellow Color, Neoprene/Nylon Material
MI ITEM #03447756
MFR #800BFXL

Mfr description
800BFXL CONCORD .35MM NEOPRENE/NYLON BIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.35/each

Specifications

Dimensions

  • Material Thickness
    0.0138 in | 0.35 mm
  • Size
    X-Large in-oz

Details

  • Ankle Style
    Snap Cuff
  • Approval Listing Regulations
    NFPA 701
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Certification Type
    ASTM D-6413
  • Closure Type
    Snap
  • Color
    Yellow
  • Flame Resistant
    Yes
  • Garment Style
    Bib Overall Only
  • Garment Type
    Bib Pants
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Includes
    Bib Pants
  • Material
    Neoprene/Nylon
  • Pant Type
    Bib
  • Product Line
    Concord
  • Seam
    Double Stitched & Taped
  • Seam Type
    Taped
  • Wrist Ankle Closure
    Snap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)