Motion
800BPS
Concord Rain Bib Overalls - Neoprene/Nylon Material, Yellow Color, Small Size, Double Stitched & Taped Seam
MI ITEM #03447759
MFR #800BPS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concord Rain Bib Overalls - Neoprene/Nylon Material, Yellow Color, Small Size, Double Stitched & Taped Seam
MI ITEM #03447759
MFR #800BPS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
800BPS CONCORD .35MM NEOPRENE/NYLON BIB

Specifications

  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Material
    Neoprene/Nylon
  • Size
    Small
  • Color
    Yellow
  • Seam
    Double Stitched & Taped
  • Product Line
    Concord
  • Approval Listing Regulations
    NFPA 701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought