Motion
800BPX2

MCR SAFETY
800BPX2

Concord Rain Bib Overalls - Neoprene/Nylon Material, Yellow Color, 2X-Large Size, Double Stitched & Taped Seam
MI ITEM #03447760
MFR #800BPX2
Your Price$66.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
800BPX2

Concord Rain Bib Overalls - Neoprene/Nylon Material, Yellow Color, 2X-Large Size, Double Stitched & Taped Seam
MI ITEM #03447760
MFR #800BPX2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$66.51/each(List $76.48)

Overview

Mfr description
800BPX2 CONCORD .35MM NEOPRENE/NYLON BIB

Specifications

  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Material
    Neoprene/Nylon
  • Size
    2X-Large in-oz
  • Color
    Yellow
  • Seam
    Double Stitched & Taped
  • Product Line
    Concord
  • Approval Listing Regulations
    NFPA 701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text