Motion
800BPX3

MCR SAFETY
800BPX3

Concord Rain Bib Overalls - Neoprene/Nylon Material, Yellow Color, 3X-Large Size, Double Stitched & Taped Seam
MI ITEM #03447761
MFR #800BPX3
Your Price$70.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
800BPX3

Concord Rain Bib Overalls - Neoprene/Nylon Material, Yellow Color, 3X-Large Size, Double Stitched & Taped Seam
MI ITEM #03447761
MFR #800BPX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.37/each(List $80.93)

Overview

Mfr description
800BPX3 CONCORD .35MM NEOPRENE/NYLON BIB

Specifications

  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Material
    Neoprene/Nylon
  • Size
    3X-Large in-oz
  • Color
    Yellow
  • Seam
    Double Stitched & Taped
  • Product Line
    Concord
  • Approval Listing Regulations
    NFPA 701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text