Motion
800JHL
Concord Rain Jacket - Large, Yellow, Neoprene/Nylon, Snaps Closure
Mi Item #03447769
MFR #800JHL
Price$68.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concord Rain Jacket - Large, Yellow, Neoprene/Nylon, Snaps Closure
Mi Item #03447769
MFR #800JHL

Mfr description
800JHL CONCORD .35MM NEOPRENE/NYLON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.45/each

Specifications

Dimensions

  • Chest Size
    58 in
  • Length
    31-1/2 in
  • Size
    Large

Details

  • Approval Listing Regulations
    NFPA 701
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Flame Resistant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Rain/Flame
  • High Visibility
    No
  • Hood Type
    Attached Hood
  • Includes
    Attached Hood
  • Material
    Neoprene/Nylon
  • Number Of Pockets
    0
  • Pattern
    Solid
  • Product Line
    Concord
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    Concord
  • UPC_NO
    45143800438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)