Overview
Mfr description
800JHS CONCORD .35MM NEOPRENE/NYLON
Specifications
- Garment TypeJacket
- Garment UseRain/Flame
- Cold Weather UsageNot Appropriate for Cold Weather
- Flame ResistantFlame Resistant Garment
- High VisibilityNot a High Visibility Garment
- Hood TypeAttached Hood
- Front ClosureSnaps
- ReversibleNot Reversible
- MaterialNeoprene/Nylon
- ColorYellow
- SizeSmall
- Removable SleevesNon-Removable Sleeves
- Number Of Pockets0
- Product LineConcord
- PatternNone
- Chest Size54 in
- Length29-1/2 in
- Approval Listing RegulationsNFPA 701
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data