Motion
800JHXL

MCR SAFETY
800JHXL

Concord Rain Jacket - X-Large, Yellow, Neoprene/Nylon, Snaps Closure
Mi Item #03447776
MFR #800JHXL
Price$82.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
800JHXL

Concord Rain Jacket - X-Large, Yellow, Neoprene/Nylon, Snaps Closure
Mi Item #03447776
MFR #800JHXL

Mfr description
800JHXL CONCORD .35MM NEOPRENE/NYLON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.72/each

Specifications

Dimensions

  • Chest Size
    60 in
  • Length
    32 in
  • Size
    X-Large

Details

  • Approval Listing Regulations
    NFPA 701
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Flame Resistant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Rain/Flame
  • High Visibility
    No
  • Hood Type
    Attached Hood
  • Includes
    Attached Hood
  • Material
    Neoprene/Nylon
  • Number Of Pockets
    0
  • Pattern
    Solid
  • Product Line
    Concord
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    Concord
  • UPC_NO
    45143800445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)