Motion
800JNX2

MCR SAFETY
800JNX2

Concord Rain Jacket - 2X-Large, Yellow, Neoprene/Nylon, Snaps Closure
MI ITEM #03447780
MFR #800JNX2
List Price$90.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
800JNX2

Concord Rain Jacket - 2X-Large, Yellow, Neoprene/Nylon, Snaps Closure
MI ITEM #03447780
MFR #800JNX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.35/each for your price

Overview

Mfr description
800JNX2 CONCORD .35MM NEOPRENE/NYLON

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain/Flame
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Resistant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Neoprene/Nylon
  • Color
    Yellow
  • Size
    2X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    0
  • Product Line
    Concord
  • Pattern
    None
  • Chest Size
    62 in
  • Length
    33 in
  • Approval Listing Regulations
    NFPA 701
  • UPC_NO
    45143800650

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text