Motion
800S4P
Bib Apron - Neoprene Material, Yellow Color, 35 in Wide, 45 in Long, Chemical Resistant
Mi Item #03447787
MFR #800S4P
Price$41.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Apron - Neoprene Material, Yellow Color, 35 in Wide, 45 in Long, Chemical Resistant
Mi Item #03447787
MFR #800S4P

Mfr description
800S4P .35MM NEOPRENE/NYLON APRON
  • 0.35 mm in thickness
  • Abrasion, puncture, and rip resistant
  • Limited flammability, NOT intended for use as protection against ARC Flash or Flash Fire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.83/each

Specifications

Dimensions

  • Length
    45 in
  • Material Thickness
    0.35 mm
  • Width
    35 in

Details

  • Additional Details
    Tucked & Sewn Seams
  • Color
    Yellow
  • Features
    0.35 mm in thickness, Abrasion, puncture, and rip resistant, Formerly known as River City Garments, Limited flammability, NOT intended for use as protection against ARC Flash or Flash Fire, Metal grommets, tie strings included, Reinforced stomach / chest patch for added durability, Rugged Neoprene/Nylon material, yellow
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Material
    Neoprene
  • Number Of Pockets
    0
  • Product Line
    Concord
  • Resistance
    Acids, Chemicals, Oils, Solvents
  • UPC_NO
    45143800797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)