Motion
8402L
Hydroblast Rain 2-piece Suit - Large Size, Yellow Color, Attached Hood, Plain Front, Neoprene, Nylon Material
Mi Item #03447788
MFR #8402L
Price$155.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydroblast Rain 2-piece Suit - Large Size, Yellow Color, Attached Hood, Plain Front, Neoprene, Nylon Material
Mi Item #03447788
MFR #8402L

Mfr description
8402L HYDROBLAST .35MM NEOPRENE/NYLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.58/each

Specifications

Dimensions

  • Chest Size
    58 in
  • Material Thickness
    0.35 mm
  • Size
    Large

Details

  • Ankle Style
    Loop Cuff
  • Approval Listing Regulations
    ASTM D-6413
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Certification Type
    ASTM D-6413
  • Closure Type
    Hook, Loop
  • Color
    Yellow
  • Flame Resistant
    Flame Resistant Garment
  • Fly Type
    Plain Front
  • Garment Style
    Bib Overall
  • Garment Type
    2-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Attached Hood
  • Includes
    Attached Hood, Bib Pants, Jacket
  • Material
    Neoprene, Nylon
  • Pant Type
    Bib Overalls
  • Product Line
    Hydroblast
  • Seam
    Double Stitched, Taped
  • Wrist Ankle Closure
    Hook & Loop
  • Wrist Type
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)