Motion
BMRCL3LX3

MCR SAFETY
BMRCL3LX3

Luminator Rain Jacket - 3X-Large, Green, Polyester, Zipper & Snaps Closure
MI ITEM #03447834
MFR #BMRCL3LX3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
BMRCL3LX3

Luminator Rain Jacket - 3X-Large, Green, Polyester, Zipper & Snaps Closure
MI ITEM #03447834
MFR #BMRCL3LX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BMRCL3LX3 BOMBER JACKET W/ LIME SILVER

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    High Visibility Garment
  • Hood Type
    Rollaway Hood
  • Front Closure
    Zipper & Snaps
  • Reversible
    Not Reversible
  • Material
    Polyester
  • Color
    Green
  • Size
    3X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    3
  • Product Line
    Luminator
  • Pattern
    None
  • Number Of Horizontal Stripes
    2 (Plus 2 on Each Sleeve)
  • Chest Size
    58 in
  • Length
    29 in
  • Approval Listing Regulations
    ANSI/ISEA
  • ANSI Class
    3
  • UPC_NO
    45143788866

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought