Motion
BYR1007

MCR SAFETY
BYR1007

Slush Knee Boots - Rubber Upper Material, Cotton Liner, Yellow Color, 7 Size
MI ITEM #03447844
MFR #BYR1007
List Price$39.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
BYR1007

Slush Knee Boots - Rubber Upper Material, Cotton Liner, Yellow Color, 7 Size
MI ITEM #03447844
MFR #BYR1007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.64/pr for your price

Overview

Mfr description
BYR1007 YELLOW RUBBER SLUSH BOOT

Specifications

  • Application
    Concrete Plants, Food Processing, Meat Processing, Rain Boot
  • Protection Features
    Waterproof
  • Upper Material
    Rubber
  • Height
    17 in
  • Men'S Size
    7
  • Color
    Yellow
  • Product Line
    Slush Boot
  • Slip Resistance Features
    Spikes/Cleats
  • Closure Type
    Adjustable Strap with Buckle
  • Number Of Buckles Straps
    1
  • Lining Material
    Cotton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text