Motion
BYR1008

MCR SAFETY
BYR1008

Slush Knee Boots - Rubber Upper Material, Cotton Liner, Yellow Color, 8 Size
Mi Item #03447845
MFR #BYR1008
Price$52.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
BYR1008

Slush Knee Boots - Rubber Upper Material, Cotton Liner, Yellow Color, 8 Size
Mi Item #03447845
MFR #BYR1008

Mfr description
BYR1008 YELLOW RUBBER SLUSH BOOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.77/pr

Specifications

Dimensions

  • Height
    17 in
  • Men'S Size
    8

Details

  • Application
    Concrete Plants, Food Processing, Meat Processing, Rain Boot
  • Closure Type
    Adjustable Strap with Buckle
  • Color
    Yellow
  • Lining Material
    Cotton
  • Number Of Buckles Straps
    1
  • Product Line
    Slush Boot
  • Protection Features
    Waterproof
  • Slip Resistance Features
    Spikes/Cleats
  • UPC_NO
    45143100088
  • Upper Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)