Motion
CL2MLL
Scotchlite™ Luminator High-Visibility Vest - Size: Large, ANSI Class: 2, Hi-Vis Lime
MI ITEM #03447851
MFR #CL2MLL
Your Price$13.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scotchlite™ Luminator High-Visibility Vest - Size: Large, ANSI Class: 2, Hi-Vis Lime
MI ITEM #03447851
MFR #CL2MLL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.02/each(List $16.69)

Overview

Mfr description
CL2MLL CLASS 2 TEAR-AWAY POLY SAFETY
  • Meets or exceeds ANSI Class 2 hi visibility standards, fluorescent lime
  • Five-point break away construction
  • Two inch silver reflective stripes
  • Hook and loop closures
  • Polyester mesh allows user to stay cooler
  • Applications: Airport , baggage handling, carpentry, construction, demolition, emergency, first responder, flagman, landscaping, paving, police, railroad, sanitation, security, surveyor, TSA

Specifications

  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • ANSI Class
    2
  • Front Closure
    Hook & Loop
  • Material
    Polyester
  • Material Composition
    Mesh
  • Vest Color
    Hi-Vis Lime
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    1
  • Legend
    None
  • Number Of Pockets
    0
  • Size
    L
  • Product Line
    Luminator
  • Chest Size
    52 in
  • Length
    24.4 in
  • Pattern
    None
  • Stripe Width
    2 in
  • Approval Listing Regulations
    ANSI/ISEA 107-1999
  • UPC_NO
    45143999033
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought