Motion
CL2MLPL

MCR SAFETY
CL2MLPL

Scotchlite™ Luminator High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #03447852
MFR #CL2MLPL
Price$19.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
CL2MLPL

Scotchlite™ Luminator High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #03447852
MFR #CL2MLPL

Mfr description
CL2MLPL CLASS 2 LIME POLY VEST 2" SILVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.76/each

Specifications

Dimensions

  • Chest Size
    52 in
  • Length
    24.4 in
  • Stripe Width
    2 in

Details

  • Additional Details
    2 Inch Silver Reflective Stripes
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • Color
    Fluorescent Lime
  • Description
    Class 2 Mesh Lime Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    1 Outer And 1 inner Pocket, 2 inch Silver Reflective Stripes, Dielectric Zipper Front
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    1
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    ANSI Class 2
  • UPC_NO
    45143001033
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)