Motion
CL2MLX2

MCR SAFETY
CL2MLX2

Scotchlite™ Luminator High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #03447857
MFR #CL2MLX2
Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
CL2MLX2

Scotchlite™ Luminator High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #03447857
MFR #CL2MLX2

Mfr description
CL2MLX2 CLASS 2 TEAR-AWAY POLY SAFETY
  • Meets or exceeds ANSI Class 2 hi visibility standards, fluorescent lime
  • Five-point break away construction
  • Two inch silver reflective stripes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.80/each

Specifications

Dimensions

  • Chest Size
    60 in
  • Length
    26.4 in
  • Size
    2
  • Stripe Width
    2 in

Details

  • Additional Details
    Breakaway Design (5-Point) | 2 Inch Silver Reflective Stripes
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-1999
  • Color
    Fluorescent Lime
  • Description
    Cl2Ml - Class 2 Mesh Breakaway Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2 inch Silver Reflective Stripes, Hook And Loop Closures
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    0
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    ANSI Class 2
  • UPC_NO
    45143999057
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)