Motion
CL2MLX3

MCR SAFETY
CL2MLX3

Scotchlite™ Luminator High-Visibility Vest - Size: 3X-Large, ANSI Class: 2, Hi-Vis Lime
MI ITEM #03447858
MFR #CL2MLX3
Your Price$14.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
CL2MLX3

Scotchlite™ Luminator High-Visibility Vest - Size: 3X-Large, ANSI Class: 2, Hi-Vis Lime
MI ITEM #03447858
MFR #CL2MLX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.51/each(List $16.69)

Overview

Mfr description
CL2MLX3 CLASS 2 TEAR-AWAY POLY SAFETY
  • Meets or exceeds ANSI Class 2 hi visibility standards, fluorescent lime
  • Five-point break away construction
  • Two inch silver reflective stripes
  • Hook and loop closures
  • Polyester mesh allows user to stay cooler
  • Applications: Airport , baggage handling, carpentry, construction, demolition, emergency, first responder, flagman, landscaping, paving, police, railroad, sanitation, security, surveyor, TSA

Specifications

  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • ANSI Class
    2
  • Front Closure
    Hook & Loop
  • Material
    Polyester
  • Material Composition
    Mesh
  • Vest Color
    Hi-Vis Lime
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    1
  • Legend
    None
  • Number Of Pockets
    0
  • Size
    3XL
  • Product Line
    Luminator
  • Chest Size
    64 in
  • Length
    27.4 in
  • Pattern
    None
  • Stripe Width
    2 in
  • Approval Listing Regulations
    ANSI/ISEA 107-1999
  • UPC_NO
    45143999064
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought