Motion
CL2MOL
Scotchlite™ Luminator High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #03447861
MFR #CL2MOL
Price$13.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scotchlite™ Luminator High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #03447861
MFR #CL2MOL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.56/each

Specifications

Dimensions

  • Chest Size
    52 in
  • Length
    24.4 in
  • Stripe Width
    2 in

Details

  • Additional Details
    Hook And Loop Closures | Polyester Mesh Allows User To Stay Cooler
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • Color
    Fluorescent Orange
  • Description
    Cl2Mo - Class 2 Mesh Breakaway Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    High-Visibility
  • Garment Use
    Breakaway Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    0
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    Breakaway
  • UPC_NO
    45143999132
  • Vest Color
    Hi-Vis Orange

Overview

Mfr description
CL2MOL CLASS 2 TEAR-AWAY POLY SAFETY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought