Motion
CL2MOX3

MCR SAFETY
CL2MOX3

Scotchlite™ Luminator High-Visibility Vest - Size: 3X-Large, ANSI Class: 2, Hi-Vis Orange
MI ITEM #03447868
MFR #CL2MOX3
List Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
CL2MOX3

Scotchlite™ Luminator High-Visibility Vest - Size: 3X-Large, ANSI Class: 2, Hi-Vis Orange
MI ITEM #03447868
MFR #CL2MOX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.61/each for your price

Overview

Mfr description
CL2MOX3 CLASS 2 TEAR-AWAY POLY SAFETY

Specifications

  • Garment Type
    High-Visibility
  • Garment Use
    Breakaway Vest
  • ANSI Class
    2
  • Front Closure
    Hook & Loop
  • Material
    Polyester
  • Material Composition
    Mesh
  • Vest Color
    Hi-Vis Orange
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    1
  • Legend
    None
  • Number Of Pockets
    0
  • Size
    3XL
  • Product Line
    Luminator
  • Chest Size
    64 in
  • Length
    27.4 in
  • Pattern
    None
  • Stripe Width
    2 in
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • UPC_NO
    45143999163
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought