Motion
CL2MOX4

MCR SAFETY
CL2MOX4

Scotchlite™ Luminator High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #03447869
MFR #CL2MOX4
Price$13.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
CL2MOX4

Scotchlite™ Luminator High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #03447869
MFR #CL2MOX4

Mfr description
CL2MOX4 CLASS 2 TEAR-AWAY POLY SAFETY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.56/each

Specifications

Dimensions

  • Chest Size
    68 in
  • Length
    28.4 in
  • Size
    4
  • Stripe Width
    2 in

Details

  • Additional Details
    5 Point Break Away Construction | Hook And Loop Closures
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • Color
    Fluorescent Orange
  • Description
    Cl2Mo - Class 2 Mesh Breakaway Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    High-Visibility
  • Garment Use
    Breakaway Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    0
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • UPC_NO
    45143999170
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)