Motion
CL3MLX4

MCR SAFETY
CL3MLX4

Scotchlite™ Luminator High-Visibility Vest - Size: 4X-Large, ANSI Class: 3, Hi-Vis Lime
MI ITEM #03447879
MFR #CL3MLX4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
CL3MLX4

Scotchlite™ Luminator High-Visibility Vest - Size: 4X-Large, ANSI Class: 3, Hi-Vis Lime
MI ITEM #03447879
MFR #CL3MLX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL3MLX4 CLASS 3 LIME MESH VEST 2" SILVER

Specifications

  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • ANSI Class
    3
  • Front Closure
    Hook & Loop
  • Material
    Polyester
  • Material Composition
    Mesh
  • Vest Color
    Hi-Vis Lime
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    1
  • Legend
    None
  • Number Of Pockets
    2
  • Size
    4XL
  • Product Line
    Luminator
  • Chest Size
    1/2 in, 64 in
  • Length
    28 in
  • Pattern
    None
  • Stripe Width
    2 in
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • UPC_NO
    45143999279
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text