Motion
ICV203
High-Visibility Vest - Blue
MI ITEM #03447923
MFR #ICV203
Price$17.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Blue
MI ITEM #03447923
MFR #ICV203

Mfr description
ICV203 INCIDENT VEST BLUE WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.50/each

Specifications

Dimensions

  • Chest Size
    48 in
  • Length
    21 in
  • Stripe Width
    1 in

Details

  • Additional Details
    Elastic Side Straps | 1 Inner Pocket | 1 Outer Pocket
  • ANSI Class
    Non-ANSI Compliant
  • Color
    Blue
  • Description
    Icv203 - Blue incident Command Safety Vest - Polyester Cotton Fabric - 1 inch White Reflective Stripes - Hook and Loop Front Closure - Clear Front and Back Slots For Custom inserts
  • Front Closure
    Hook & Loop
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Group & Class
    Non-ANSI
  • High Visibility
    Yes
  • Includes
    Clear Front And Back Slots For Custom inserts
  • Legend
    None
  • Material
    Cotton, Polyester
  • Material Composition
    Solid
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    3
  • Pattern
    Solid
  • Product Type
    High-Visibility Vests
  • Stripe Color
    White
  • Type
    Incident Command
  • UPC_NO
    45143742035
  • Vest Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)