Motion
ICV204
High-Visibility Vest - Red
Mi Item #03447924
MFR #ICV204
Price$21.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Red
Mi Item #03447924
MFR #ICV204

Mfr description
ICV204 INCIDENT VEST RED WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.41/each

Specifications

Dimensions

  • Chest Size
    48 in
  • Length
    21 in
  • Stripe Width
    1 in

Details

  • Additional Details
    Elastic Side Straps | 1 Inner Pocket | 1 Outer Pocket
  • ANSI Class
    Non-ANSI Compliant
  • Color
    Red
  • Description
    Icv204 - incident Command Red Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Group & Class
    Non-ANSI
  • High Visibility
    No
  • Legend
    None
  • Material
    Cotton, Polyester
  • Material Composition
    Solid
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    3
  • Pattern
    Solid
  • Product Type
    High-Visibility Vests
  • Stripe Color
    White
  • Type
    Incident Command
  • UPC_NO
    45143742042
  • Vest Color
    Red
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)