Motion
O22
Schooner Jr. Poncho with Hood - 0.02 mm Thickness, 80 in Length, Polyethylene Material, Transparent Color
MI ITEM #03447931
MFR #O22
Price$1.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schooner Jr. Poncho with Hood - 0.02 mm Thickness, 80 in Length, Polyethylene Material, Transparent Color
MI ITEM #03447931
MFR #O22

Mfr description
O22 SCHOONER JR. .02MM POLYETHELENE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.99/each

Specifications

Dimensions

  • Length
    80 in
  • Material Thickness
    0.02 mm
  • Size
    Universal
  • Width
    50 in

Details

  • Closure Type
    Side Seams
  • Color
    Transparent
  • Garment Type
    Poncho with Hood
  • Garment Use
    Rain
  • Hood Type
    Attached Hood
  • Material
    Polyethylene
  • Pattern
    None
  • Product Line
    Schooner Jr.
  • UPC_NO
    30451432702245

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)