Motion
O40
Schooner Poncho with Hood - 0.10 mm Thickness, 80 in Length, PVC Material, Yellow Color
Mi Item #03447935
MFR #O40
Price$5.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schooner Poncho with Hood - 0.10 mm Thickness, 80 in Length, PVC Material, Yellow Color
Mi Item #03447935
MFR #O40

Mfr description
O40 SCHOONER .10MM PVC DISPOSABLE PONC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.75/each

Specifications

Dimensions

  • Length
    80 in
  • Material Thickness
    0.10 mm
  • Size
    Universal
  • Width
    52 in

Details

  • Closure Type
    Side Snaps
  • Color
    Yellow
  • Garment Type
    Poncho with Hood
  • Garment Use
    Rain
  • Hood Type
    Attached Hood
  • Material
    PVC
  • Pattern
    None
  • Product Line
    Schooner
  • UPC_NO
    45143999903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)