Motion
O41
Schooner Poncho with Hood - 0.10 mm Thickness, 80 in Length, PVC Material, Orange Color
MI ITEM #03447936
MFR #O41
List Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schooner Poncho with Hood - 0.10 mm Thickness, 80 in Length, PVC Material, Orange Color
MI ITEM #03447936
MFR #O41

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.06/each for your price

Overview

Mfr description
O41 SCHOONER .10MM PVC DISPOSABLE PONC

Specifications

  • Material Thickness
    0.10 mm
  • Material
    PVC
  • Closure Type
    Side Snaps
  • Hood Type
    Attached Hood
  • Color
    Orange
  • Size
    Universal
  • Length
    80 in
  • Width
    52 in
  • Pattern
    None
  • Garment Type
    Poncho with Hood
  • Garment Use
    Rain
  • Product Line
    Schooner
  • UPC_NO
    45143270415

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text