Motion
O42
Schooner Poncho with Hood - 0.10 mm Thickness, 80 in Length, PVC Material, Transparent Color
MI ITEM #03447937
MFR #O42
Your Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schooner Poncho with Hood - 0.10 mm Thickness, 80 in Length, PVC Material, Transparent Color
MI ITEM #03447937
MFR #O42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.00/each(List $8.06)

Overview

Mfr description
O42 SCHOONER .10MM PVC DISPOSABLE PONC

Specifications

  • Material Thickness
    0.10 mm
  • Material
    PVC
  • Closure Type
    Side Snaps
  • Hood Type
    Attached Hood
  • Color
    Transparent
  • Size
    Universal
  • Length
    80 in
  • Width
    52 in
  • Pattern
    None
  • Garment Type
    Poncho with Hood
  • Garment Use
    Rain
  • Product Line
    Schooner
  • UPC_NO
    45143999927

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text