Motion
O48
Schooner Poncho with Hood - 0.10 mm Thickness, 80 in Length, PVC Material, Green Color
MI ITEM #03447943
MFR #O48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schooner Poncho with Hood - 0.10 mm Thickness, 80 in Length, PVC Material, Green Color
MI ITEM #03447943
MFR #O48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
O48 SCHOONER .10MM PVC DISPOSABLE PONC

Specifications

  • Material Thickness
    0.10 mm
  • Material
    PVC
  • Closure Type
    Side Snaps
  • Hood Type
    Attached Hood
  • Color
    Green
  • Size
    Universal
  • Length
    80 in
  • Width
    52 in
  • Pattern
    None
  • Garment Type
    Poncho with Hood
  • Garment Use
    Rain
  • Product Line
    Schooner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text