Motion
O503L
Zodiac Rain 3-Piece Suit - Large Size, Yellow Color, Detachable Hood, Plain Front, PVC Material
MI ITEM #03447955
MFR #O503L
List Price$13.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zodiac Rain 3-Piece Suit - Large Size, Yellow Color, Detachable Hood, Plain Front, PVC Material
MI ITEM #03447955
MFR #O503L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.11/each for your price

Overview

Mfr description
O503L ZODIAC .10MM SINGLE PLY PVC SUIT
  • Single-ply PVC, 10 mil
  • Includes jacket, hood and elastic waist pant in tote pouch
  • Clear PVC snap front jacket
  • Detachable drawstring hood
  • Rounded collar
  • Two patch pockets with flap
  • Raglan sleeves
  • Pants have elastic waist, take-up snaps at the ankles
  • Color: Yellow
  • Individually packaged and priced, 50 per case

Specifications

  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant Garment
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Detachable Hood
  • Pant Type
    Waist-Length Pants
  • Fly Type
    Plain Front
  • Material
    PVC
  • Size
    Large
  • Color
    Yellow
  • Seam
    Welded
  • Product Line
    Zodiac
  • Material Thickness
    0.1 mm
  • Chest Size
    54 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text