Motion
O503XL
Zodiac Rain 3-piece Suit - X-Large Size, Yellow Color, Detachable Hood, Plain Front, PVC Material
Mi Item #03447960
MFR #O503XL
Price$13.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zodiac Rain 3-piece Suit - X-Large Size, Yellow Color, Detachable Hood, Plain Front, PVC Material
Mi Item #03447960
MFR #O503XL

Mfr description
O503XL ZODIAC .10MM SINGLE PLY PVC SUIT
  • Single-ply PVC, 10 mil
  • Includes jacket, hood and elastic waist pant in tote pouch
  • Clear PVC snap front jacket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.50/each

Specifications

Dimensions

  • Chest Size
    57 in
  • Material Thickness
    0.1 mm
  • Size
    X-Large

Details

  • Ankle Style
    Snap Cuff
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Closure Type
    Snap
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Plain Front
  • Garment Style
    3 Piece
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Includes
    Detachable Hood, Jacket, Pants
  • Material
    PVC
  • Pant Type
    Waist-Length Pants
  • Product Line
    Zodiac
  • Seam
    Welded
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Wrist Type
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)