Motion
O63R7
Bib Apron - Vinyl Material, Blue Color, 35 in Wide, 55 in Long, Chemical Resistant
MI ITEM #03447989
MFR #O63R7
List Price$3.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Apron - Vinyl Material, Blue Color, 35 in Wide, 55 in Long, Chemical Resistant
MI ITEM #03447989
MFR #O63R7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.76/each for your price

Overview

Mfr description
O63R7 6 MIL BLUE VINYL APRON RAW EDGE 35

Specifications

  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Length
    55 in
  • Width
    35 in
  • Material
    Vinyl
  • Color
    Blue
  • Resistance
    Chemicals, Fats, Oils
  • Number Of Pockets
    0
  • Material Thickness
    6 mil
  • UPC_NO
    30451434631765
  • Additional Details
    Three Strings Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text