Motion
O63S7
Bib Apron - Vinyl Material, Blue Color, 35 in Wide, 55 in Long, Chemical Resistant
MI ITEM #03447993
MFR #O63S7
Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Apron - Vinyl Material, Blue Color, 35 in Wide, 55 in Long, Chemical Resistant
MI ITEM #03447993
MFR #O63S7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.04/each

Specifications

Dimensions

  • Length
    55 in
  • Material Thickness
    6 mil
  • Width
    35 in

Details

  • Additional Details
    Three Strings Included
  • Color
    Blue
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Material
    Vinyl
  • Number Of Pockets
    0
  • Resistance
    Chemicals, Fats, Oils
  • UPC_NO
    30451434632755

Overview

Mfr description
O63S7 6 MIL BLUE VINYL APRON SEWN EDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought