Motion
O722X2
Squall Rain 2-piece Suit - 2X-Large Size, Transparent Color, Attached Hood, Plain Front, PVC Material
Mi Item #03448020
MFR #O722X2
Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Squall Rain 2-piece Suit - 2X-Large Size, Transparent Color, Attached Hood, Plain Front, PVC Material
Mi Item #03448020
MFR #O722X2

Mfr description
O722X2 SQUALL .20MM SINGLE PLY PVC SUIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.83/each

Specifications

Dimensions

  • Chest Size
    60 in
  • Material Thickness
    0.2 mm
  • Size
    2X-Large

Details

  • Ankle Style
    Snap Cuff
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Closure Type
    Snap, Zipper
  • Color
    Transparent
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Plain Front
  • Garment Style
    2 Piece
  • Garment Type
    2-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Attached Hood
  • Includes
    Hood, Jacket, Pants
  • Material
    PVC
  • Pant Type
    Waist-Length Pants
  • Product Line
    Squall
  • Seam
    Welded
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Wrist Type
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)