Motion
O722XL
Squall Rain 2-Piece Suit - X-Large Size, Transparent Color, Attached Hood, Plain Front, PVC Material
MI ITEM #03448024
MFR #O722XL
List Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Squall Rain 2-Piece Suit - X-Large Size, Transparent Color, Attached Hood, Plain Front, PVC Material
MI ITEM #03448024
MFR #O722XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.83/each for your price

Overview

Mfr description
O722XL SQUALL .20MM SINGLE PLY PVC SUIT

Specifications

  • Garment Type
    2-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant Garment
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Attached Hood
  • Pant Type
    Waist-Length Pants
  • Fly Type
    Plain Front
  • Material
    PVC
  • Size
    X-Large
  • Color
    Transparent
  • Seam
    Welded
  • Product Line
    Squall
  • Material Thickness
    0.2 mm
  • Chest Size
    57 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text