Motion
O72CX2
Squall Rain Coat - 2X-Large, Transparent, PVC, Snaps Closure
MI ITEM #03448028
MFR #O72CX2
Your Price$16.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Squall Rain Coat - 2X-Large, Transparent, PVC, Snaps Closure
MI ITEM #03448028
MFR #O72CX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.23/each(List $18.66)

Overview

Mfr description
O72CX2 SQUALL .20MM SINGLE PLY PVC 49 CO

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    PVC
  • Color
    Transparent
  • Size
    2X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Product Line
    Squall
  • Pattern
    None
  • Chest Size
    60 in
  • Length
    49 in
  • UPC_NO
    45143997251

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text