Motion
O73R4
Bib Apron - Vinyl Material, Blue Color, 35 in Wide, 45 in Long, Chemical Resistant
MI ITEM #03448041
MFR #O73R4
Price$3.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Apron - Vinyl Material, Blue Color, 35 in Wide, 45 in Long, Chemical Resistant
MI ITEM #03448041
MFR #O73R4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.84/pr

Specifications

Dimensions

  • Length
    45 in
  • Material Thickness
    8 mil
  • Width
    35 in

Details

  • Additional Details
    Three Strings Included
  • Color
    Blue
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Material
    Vinyl
  • Number Of Pockets
    0
  • Resistance
    Chemicals, Fats, Oils
  • UPC_NO
    30451430073019

Overview

Mfr description
O73R4 8 MIL BLUE VINYL APRON RAW EDGE 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought