Motion
O73S4
Bib Apron - Vinyl Material, Blue Color, 35 in Wide, 45 in Long, Chemical Resistant
Mi Item #03448044
MFR #O73S4
Price$4.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Apron - Vinyl Material, Blue Color, 35 in Wide, 45 in Long, Chemical Resistant
Mi Item #03448044
MFR #O73S4

Mfr description
O73S4 8 MIL BLUE VINYL APRON SEWN EDGE
  • 3 Strings included, 1.0000 - 30.0000 in, 2 - 26.0000 in long
  • 6 mil blue vinyl apron
  • Measures 35 Width x 45 Inch Length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.54/each

Specifications

Dimensions

  • Length
    45 in
  • Material Thickness
    8 mil
  • Width
    35 in

Details

  • Additional Details
    Three Strings Included
  • Color
    Blue
  • Features
    3 Strings included, 1.0000 - 30.0000 in, 2 - 26.0000 in long, 6 mil blue vinyl apron, Formerly known as River City Garments, Measures 35 Width x 45 Inch Length, Sewn edges
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Material
    Vinyl
  • Number Of Pockets
    0
  • Resistance
    Chemicals, Fats, Oils
  • UPC_NO
    30451430073491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)