Motion
S220R
High-Visibility Vest - Size: Universal, Hi-Vis Lime
MI ITEM #03448087
MFR #S220R
List Price$8.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: Universal, Hi-Vis Lime
MI ITEM #03448087
MFR #S220R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.56/each for your price

Overview

Mfr description
S220R POLY MESH SAFETY VEST 1 3/8 LIME

Specifications

  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • ANSI Class
    Non-ANSI Compliant
  • Front Closure
    Hook & Loop
  • Material
    Polyester
  • Material Composition
    Mesh
  • Vest Color
    Hi-Vis Lime
  • Stripe Color
    Green
  • Number Of Horizontal Stripes
    0
  • Legend
    None
  • Number Of Pockets
    0
  • Size
    Universal
  • Chest Size
    47 in
  • Length
    18 in
  • Pattern
    None
  • Stripe Width
    1-3/8 in
  • UPC_NO
    45143998197
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text