Motion
SURVOX3

MCR SAFETY
SURVOX3

Scotchlite™ Luminator High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #03448105
MFR #SURVOX3
List Price$22.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SURVOX3

Scotchlite™ Luminator High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #03448105
MFR #SURVOX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.90/each for your price

Overview

Mfr description
SURVOX3 CLASS 2 ORANGE VEST 2"SILVER ON

Specifications

  • Garment Type
    High-Visibility
  • Garment Use
    Surveyor's Vest
  • ANSI Class
    Type R Class 2
  • Front Closure
    Zipper
  • Material
    Polyester
  • Material Composition
    Solid
  • Vest Color
    Hi-Vis Orange
  • Stripe Color
    Green, Silver
  • Number Of Horizontal Stripes
    1
  • Legend
    None
  • Number Of Pockets
    6
  • Size
    3
  • Product Line
    Luminator
  • Chest Size
    64 in
  • Length
    27.4 in
  • High Visibility
    Yes
  • Pattern
    Solid
  • Stripe Width
    2 in, 3 in
  • Description
    Survo - Class 2 orange Solid Surveyor Safety Vest
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • Additional Details
    Mic-Tab Holder
  • Series
    Luminator
  • Color
    Fluorescent Orange
  • Type
    Surveyor
  • Group & Class
    Type R Class 2
  • Includes
    Mic-Tab Holder
  • UPC_NO
    45143999569
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought