Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
TSCL2LM

Scotchlite™ General Purpose Shirt - Pullover, Short Sleeve, Polyester Material, Medium Size, Lime Color
MI ITEM #03448109
MFR #TSCL2LM

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TSCL2LM CLASS 2 POLY T-SHIRT 2 SILVER

Specifications

  • Sleeve Style
    Short Sleeve
  • Size
    Medium
  • Garment Use
    High Visibility
  • Material
    Polyester
  • Shirt Style
    Pullover
  • Color
    Lime
  • Chest Size
    44.9 in
  • Length
    29.1 in
  • Stripe Width
    2 in
  • Number Of Pockets
    1
  • ANSI Class
    2
  • Approval Listing Regulations
    ANSI/ISEA Z107-2004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought