Motion
TY122SL

MCR SAFETY
TY122SL

Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Olefin Material, Zipper Front Closure, White, Large
MI ITEM #03448122
MFR #TY122SL
Your Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
TY122SL

Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Olefin Material, Zipper Front Closure, White, Large
MI ITEM #03448122
MFR #TY122SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.15/each(List $15.13)

Overview

Mfr description
TY122SL COVERALL W/ HOOD/

Specifications

  • Garment Use
    Chemical, Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Size
    Large
  • Color
    White
  • High Visibility
    Not a High Visibility Garment
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Flame Resistance
    Not a Flame Resistant Garment
  • Closure Type
    Zipper Front
  • Seam Type
    Serged
  • Material
    Olefin
  • Number Of Pockets
    0
  • Approval Listing Regulations
    ANSI/ISEA 101-1996
  • Chest Size
    52 in
  • Additional Details
    Low Lint
  • UPC_NO
    10451431122347
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text