Motion
TY210SX4

MCR SAFETY
TY210SX4

Disposable Lab Coat - High Density Polyethylene Material, Snap Front, Open Wrists, White Color, 62 in Chest Size, 46 in Length
MI ITEM #03448140
MFR #TY210SX4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
TY210SX4

Disposable Lab Coat - High Density Polyethylene Material, Snap Front, Open Wrists, White Color, 62 in Chest Size, 46 in Length
MI ITEM #03448140
MFR #TY210SX4

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TY210SX4 LAB COAT W/ COLLAR

Specifications

  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Resistance
    Aerosols, Dry Particulates
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Wrist Closure
    Open Wrists
  • Front Closure
    Snap Front
  • Material
    High Density Polyethylene
  • Color
    White
  • Number Of Pockets
    0
  • Chest Size
    62 in
  • Length
    46 in
  • Approval Listing Regulations
    ANSI/ISEA 101-1996
  • Additional Details
    Low Lint
  • Product Type
    Disposable Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought