Motion
V200
High-Visibility Vest - Size: Universal, Hi-Vis Lime
Mi Item #03448148
MFR #V200
Price$4.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: Universal, Hi-Vis Lime
Mi Item #03448148
MFR #V200

Mfr description
V200 POLY MESH SAFETY VEST 18 X 47 LIME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.76/each

Specifications

Dimensions

  • Chest Size
    47 in
  • Length
    18 in
  • Size
    Universal

Details

  • ANSI Class
    Non-ANSI Compliant
  • Front Closure
    Hook & Loop
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    0
  • Number Of Pockets
    0
  • Pattern
    None
  • Product Type
    High-Visibility Vests
  • UPC_NO
    45143720002
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)