Motion
V200R
High-Visibility Vest - Hi-Vis Lime
Mi Item #03448150
MFR #V200R
Price$7.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Hi-Vis Lime
Mi Item #03448150
MFR #V200R

Mfr description
V200R POLY MESH SAFETY VEST 2 LIME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.26/each

Specifications

Dimensions

  • Chest Size
    47 in
  • Length
    18 in
  • Stripe Width
    2 in

Details

  • Additional Details
    Elastic Strap On Each Side | Hook And Loop Tab Front Closure
  • ANSI Class
    Non-ANSI Compliant
  • Approval Listing Regulations
    Non-ANSI
  • Color
    Fluorescent Lime
  • Description
    Fluorescent Lime Reflective Hi-Visibility Mesh Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Group & Class
    Non-ANSI
  • High Visibility
    Yes
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    0
  • Number Of Pockets
    0
  • Pattern
    Mesh
  • Product Line
    Hi-Vis
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Orange, Silver
  • Type
    Safety
  • UPC_NO
    45143720088
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)