Motion
V201R
High-Visibility Vest - Hi-Vis Orange
MI ITEM #03448153
MFR #V201R
Price$6.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Hi-Vis Orange
MI ITEM #03448153
MFR #V201R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.84/each

Specifications

Dimensions

  • Chest Size
    47 in
  • Length
    18 in
  • Stripe Width
    2 in

Details

  • Additional Details
    Hook And Loop Tab Front Closure
  • ANSI Class
    Non-ANSI Compliant
  • Binding Color
    Lime
  • Color
    Fluorescent Orange
  • Description
    Fluorescent orange Reflective Hi-Visibility Mesh Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Group & Class
    Non-ANSI
  • High Visibility
    Yes
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    0
  • Number Of Pockets
    0
  • Pattern
    Mesh
  • Product Line
    General Purpose
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Green, Silver
  • Type
    High-Visibility
  • UPC_NO
    45143999989
  • Vest Color
    Hi-Vis Orange

Overview

Mfr description
V201R POLY MESH SAFETY VEST 2 ORANGE
  • Lightweight polyester mesh
  • 2” lime and silver vertical reflective tape
  • Front hook-and-loop closure
  • Elastic side straps
  • Black vinyl binding
  • Color: Hi-vis orange with reflective tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought