Motion
V211SR
High-Visibility Vest - Hi-Vis Orange
Mi Item #03448156
MFR #V211SR
Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Hi-Vis Orange
Mi Item #03448156
MFR #V211SR

Mfr description
V211SR POLY MESH SAFETY VEST 1 SILVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.82/each

Specifications

Dimensions

  • Chest Size
    47 in
  • Length
    18 in
  • Stripe Width
    1 in

Details

  • Additional Details
    Elastic Strap On Each Side | Hook And Loop Tab Front Closure
  • ANSI Class
    Non-ANSI Compliant
  • Approval Listing Regulations
    Non-ANSI Rated
  • Color
    Fluorescent Orange
  • Description
    V211Sr - orange Mesh Safety Vest - 1 inch Silver Reflective Stripes - Breathable Light Weight Polyester Mesh Fabric - General Purpose Non-Ansi Rated
  • Front Closure
    Hook & Loop
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Group & Class
    Non-ANSI
  • High Visibility
    Yes
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    0
  • Number Of Pockets
    0
  • Pattern
    Striped
  • Product Line
    General Purpose
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Mesh
  • UPC_NO
    45143721191
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)